Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 115/230 V
Mfr # 7AP76
Zoro # G0401195
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 1/3 hp
- Height (In.) 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP76
- Zoro # G0401195
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 9 in |
Height (In.) | 18 in |
Inlet Dia. (In.) | 9 in |
Depth (In.) | 15 in |
Width (In.) | 16 in |
Wheel Width (In.) | 4 1/2 in |
Outlet Height (In.) | 10 3/4 in |
Outlet Width (In.) | 6 1/2 in |
Wheel Diameter | 9 in |
Wheel Width | 4 1/2 in |
Housing Depth | 15 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 18 in |
Overall Height | 18 in |
Outlet Height | 10 3/4 in |
Overall Depth | 15 in |
Inlet Diameter | 9 in |
Overall Width | 16 in |
Outlet Size | 10 3/4 in x 6 1/2 in |
Wheel Bore Diameter | 1/2 in |
Housing Width | 12 1/8 in |
Outlet Width | 6 1/2 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 1,005 cfm, Airflow @ 0.125 in SP 968 cfm, Airflow @ 0.250 in SP 930 cfm, Airflow @ 0.375 in SP 890 cfm, Airflow @ 0.500 in SP 850 cfm, Airflow @ 0.750 in SP 773 cfm, Airflow @ 1.000 in SP 680 cfm, Airflow @ 1.250 in SP 480 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- ALL-FILTERS 16X16X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (16162.11 6pk+)
- GOODMAN B1370772 Time Delay (Icm) 180 (B1370772)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP90)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- GLOBAL EQUIPMENT Replacement Pulley for Global 42 Inch Blower Fan (MI0870R-PL)
- Dayton Blower and Fan Accessories