Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 115/230 V
Mfr # 7AP75
Zoro # G0687136
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 115/230
- Motor HP 1/3 hp
- CFM @ 0.000-In. SP 985 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AP75
- Zoro # G0687136
- UPC # 00799471519479
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Depth (In.) | 14 in |
Height (In.) | 16 in |
Outlet Height (In.) | 8 1/4 in |
Inlet Dia. (In.) | 8 in |
Width (In.) | 15 in |
Outlet Width (In.) | 5 3/8 in |
Wheel Width (In.) | 3 7/8 in |
Outlet Height | 8 1/4 in |
Outlet Width | 5 3/8 in |
Wheel Bore Diameter | 1/2 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Housing Width | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 7 3/4 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Overall Depth | 14 in |
Overall Width | 15 in |
Housing Height | 16 in |
Wheel Width | 3 7/8 in |
Inlet Diameter | 8 in |
Housing Depth | 14 in |
Overall Height | 16 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP 985 cfm, Airflow @ 0.125 in SP 920 cfm, Airflow @ 0.250 in SP 870 cfm, Airflow @ 0.375 in SP 820 cfm, Airflow @ 0.500 in SP 765 cfm, Airflow @ 0.750 in SP 655 cfm, Airflow @ 1.000 in SP 510 cfm, Airflow @ 1.250 in SP 360 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (2NNT3)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 2", 6 Pack (FB17X17X2A_6)
- HONEYWELL Relay, Pneumatic (RP670B1017)
- TOUGH GUY Extension Rod, 12 24(M)and(F)Thread, L 36 (3HHD9)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP86)
- DAYTON Fan Blade Pitch Gauge (2PYL9)
- DAYTON Blower, Duct, 9 In (4C118)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL6)
- DAYTON Blower, 9-1/2 In, 115 V, 1575 CFM @0.500-In (7HL58)
- DAYTON Blower, 7 1/2 In (7C038)
- IEC BLOWER AIR BAFFLE (70128510)
- Dayton Blower and Fan Accessories