Shop All Blower and Fan Accessories
Dayton
Direct Drive Blower, 115/230 V
Mfr # 7AP74
Zoro # G2793481
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 6 5/16 in
- Voltage 115/230
- Motor HP 1/4 hp
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AP74
- Zoro # G2793481
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 6 5/16 in |
Depth (In.) | 11 in |
Width (In.) | 14 in |
Height (In.) | 15 in |
Outlet Width (In.) | 4 1/4 in |
Inlet Dia. (In.) | 6 in |
Wheel Width (In.) | 2 1/2 in |
Outlet Height (In.) | 7 3/8 in |
Housing Depth | 11 in |
Wheel Width | 2 1/2 in |
Outlet Size | 7 3/8 in x 4 1/4 in |
Overall Width | 14 in |
Housing Height | 15 in |
Inlet Diameter | 6 in |
Outlet Height | 7 3/8 in |
Wheel Dimensions | 6 1/4 in Dia. x 2 1/2 in W |
Wheel Bore Diameter | 1/2 in |
Overall Depth | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 6 1/4 in |
Housing Width | 9 3/8 in |
Outlet Width | 4 1/4 in |
Overall Height | 15 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 6 1/4 in, Airflow @ 0.000 in SP 595 cfm, Airflow @ 0.125 in SP 560 cfm, Airflow @ 0.250 in SP 515 cfm, Airflow @ 0.375 in SP 470 cfm, Airflow @ 0.500 in SP 420 cfm, Airflow @ 0.750 in SP 300 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Td244 Wall Mount Remote Selector (TD244)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 6 Ft 120V 36W (SRP126-6)
- STREAMLINE Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft (41020350B3B6)
- TRU AIRE 14 in. x 14 in. White Stamped Return Air Grille (170 14X14)
- DAYTON Blower, 9-1/2 In, 115 V, 2020 CFM @0.700-In (7HL64)
- DAYTON Blower, 10 5/8 In (2C890)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- DAYTON Blower, 9-1/2 In, 115 V, 955 CFM @ 0.700-In (7HL62)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- DAYTON Direct Drive Blower, 115/230 V (7AP78)
- DAYTON Outlett Guard, Includes Mtg Hardware (2RXP9)
- Dayton Blower and Fan Accessories