Shop All Belt Drive Blowers
Dayton
Direct Dive Utility Blower, 1750 Max RPM
Mfr # USD120-EC
Zoro # G309192748
product price: $2,521.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,521.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Motor Type Electronically Commutated
- Resistance Properties Spark Resistant
- Rotation CCW
- Airflow @ 0.250 in SP 1,800 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # USD120-EC
- Zoro # G309192748
- UPC # 062345504391
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Diameter | 12 in |
Wheel Width | 12 1/2 in |
Inlet Diameter | 12 7/16 in |
Outlet Height | 13 1/16 in |
Outlet Width | 9 7/8 in |
Overall Height | 31 1/2 in |
Overall Width | 21 5/8 in |
Overall Depth | 20 9/16 in |
Description
Direct Dive Utility Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 12 in, Airflow @ 0.000 in SP 2,100 cfm, Airflow @ 0.125 in SP 2,050 cfm, Airflow @ 0.250 in SP 1,800 cfm, Airflow @ 0.500 in SP 1,868 cfm, Airflow @ 0.750 in SP 1,719 cfm, Airflow @ 1.000 in SP 1,565 cfm, Airflow @ 1.250 in SP 1,225 cfm, Airflow @ 1.500 in SP 1,088 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Pump, Basket, Cutter Kit (K001364)
- AIR HANDLER 44 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B686)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011824)
- AMERIFLOW Snap On Collar, Round, Galvanized Steel (G5010C)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower, 20 In, Fwd Curve (7J517)
- DAYTON Blower, Duct, 10-1/4 In, Less Drive Pkg, Blower RPM: 925 (5ZCN7)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J491)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J399)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP63)
- DAYTON Blower, 18 1/4 In (7C507)
- Dayton Belt Drive Blowers