Shop All Range Hoods
Dayton
Digital Temperature Interlock
Mfr # 48C176
Zoro # G5312185
product price: $1,060.99
/ea
Free Shipping & Returns
$1,060.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram
- Standards NSF Standard 2 Certified; UL and C-UL Listed
- For Use Where Required to Comply with International Mechanical Code 507.2.1.1 on Two Kitchen Exhaust Hoods Less Than 120 Inches Long Connected to a Single Exhaust Fan, or a Single Hood Greater Than 120 Inches Long
- Depth 4 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C176
- Zoro # G5312185
- UPC # 190735320198
- Country of Origin United States
- Category Range Hoods
Dimensions
Depth | 4 in |
Height | 8 in |
Width | 4 in |
Overall Depth | 4 in |
Overall Height | 8 in |
Overall Width | 4 in |
Details
Item | Digital Temperature Interlock |
Includes | Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram |
Standards | NSF Standard 2 Certified; UL and C-UL Listed |
For Use | Where Required to Comply with International Mechanical Code 507.2.1.1 on Two Kitchen Exhaust Hoods Less Than 120 Inches Long Connected to a Single Exhaust Fan, or a Single Hood Greater Than 120 Inches Long |
Construction | Painted Steel Enclosure |
Type | Electrical Control for Automatic Activation of Exhaust and Supply Units When Heat is Present |
Material | Steel |
Number of Sensors | 2 |
Full Load Current | 15 A |
Nameplate Voltage | 0.2 V AC |
Compatible Manufacturer Model Number | 6KWL1 |
Description
Digital Temperature Interlock, Overall Height 8 in, Overall Width 4 in, Overall Depth 4 in, Compatible Grainger Part Number 6KWL1, Nameplate Voltage 0.2 V AC, Compatible Manufacturer Model Number 6KWL1, Full Load Current 15 A, Includes Electrical Control, Temperature Sensor, UL Approved Quick Seal, Wiring Diagram, Material Steel, Number of Sensors 2, Standards NSF Standard 2 Certified; UL and C-UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 14 In. (18714)
- T&S BRASS B-0509 Knee Pedal, Aluminum (008987-20)
- NUOVA SIMONELLI USA Aurelia Ii Raised Group, Upper (98030534)
- CDN Ovenproof Meat Thermometer (IRM200)
- DAYTON Kitchen Exhaust Hood, 72 In (6KWK8)
- DAYTON Digital Temperature Interlock (48C175)
- DAYTON Temperature Interlock Sensor, SS (6KWL9)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD07)
- DAYTON Digital Temperature Interlock Sensor (48C177)
- DAYTON Commercial Kitchen Exhaust Hood, SS, 48 in (20UD05)
- PREMIUM LEVELLA 30"Convertible Wall Mount Range Hood (PCH7705CB)
- Dayton Range Hoods