Shop All Rotary Tool Accessories
Dayton
Die Grinder Carbide Bur Kit, Steel
Mfr # 467L35
Zoro # G7134902
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
- Dia. (In.) 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in
- For Use With Handheld Die Grinders
- Function Cleaning, Deburring, Finishing, Polishing, Shaping
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L35
- Zoro # G7134902
- UPC # 00194484265786
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in |
Head Diameter - Maximum | 3/4 in |
Head Dia. | 3/8 in, 3/4 in |
Head Diameter - Minimum | 3/8 in |
Details
Item | Die Grinder Carbide Bur Kit |
Includes | 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval |
For Use With | Handheld Die Grinders |
Function | Cleaning, Deburring, Finishing, Polishing, Shaping |
Construction | Steel |
End Type | Radius |
Head Shape | Cylinder |
Description
Die Grinder Carbide Bur Kit, Head Shape Cylinder, Head Diameter - Maximum 3/4 in, Head Diameter - Minimum 3/8 in, End Type Radius, System of Measurement Inch, Head Dia. 3/8 in, 3/4 in, Includes 1/2 in Ball, 1/2 in x 1 in Cylinder with Radius End, 1/2 in x 1 in Tree Shape with Radius End, 1/2 in x 1-1/8 in Taper with Radius End, 1/2 in x 7/8, 3/8 in x 3/4 in Cylinder with End Cut, 3/8 in x 3/4 in Tree Shape with Pointed End, 3/8 in x 5/8 in Oval
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1"-#60 60Pc. HSS Screw Machine Drill Bit Set (D/A60S-SET)
- SLICE Box Cutters, Double Sided, Replaceable, Carbon Steel, Gray, Orange (10400)
- HHIP 7/8" 5C Precision Hex Collet (3900-1540)
- DEWALT 1/2" (13mm) VSR Drill with Keyless Chuck (DW246)
- DAYTON Rotary Machine, 22 ga, 2 In (13W880)
- BOSCH Metal Flush Cut Blade (MM482)
- DREMEL Dremel 2549533 Corded Rotary Tool 120 V 1.8 amp 35 000 RPM (2549533)
- DREMEL DREMEL EZ Lock EZ402-01 Lock Mandrel, For Dremel Rotary Tools (EZ402-01)
- EAZYPOWER Mini Mounted Point Set, 5 pcs. (87866)
- DREMEL Rotary Tool Kit, 3.6V (7760-N/10)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- Dayton Rotary Tools & Accessories