Shop All Rotary Tool Accessories
This Product is Discontinued
Dayton
Die Grinder Brush Kit, Steel (Discontinued)
Mfr # 467L38
Zoro # G7131098
This Product is Discontinued
Key Features
- Application Cleaning, Deburring, Finishing, Polishing, Shaping
- Includes 1/4 in Brass Bristle End, 1/4 in Brass Wire Cup, 3/4 in Animal Hair Wheel, 3/4 in Brass Wire Wheel, 7/16 in Animal Hair Bristle End, 9/16 in Steel Wire End, Plastic Storage Case
- Dia. (In.) 1/8 in, 1/4 in, 7/16 in, 9/16 in, 3/4 in
- For Use With Handheld Die Grinders
- Function Cleaning, Deburring, Finishing, Polishing, Shaping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L38
- Zoro # G7131098
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1/8 in, 1/4 in, 7/16 in, 9/16 in, 3/4 in |
Details
Item | Die Grinder Brush Kit |
Application | Cleaning, Deburring, Finishing, Polishing, Shaping |
Includes | 1/4 in Brass Bristle End, 1/4 in Brass Wire Cup, 3/4 in Animal Hair Wheel, 3/4 in Brass Wire Wheel, 7/16 in Animal Hair Bristle End, 9/16 in Steel Wire End, Plastic Storage Case |
For Use With | Handheld Die Grinders |
Function | Cleaning, Deburring, Finishing, Polishing, Shaping |
Construction | Steel |
Number of Pieces | 7 |
Accessory Type | Die Grinder Brush Kit |
Description
Die Grinder Brush Kit, For Use With Handheld Die Grinders, Number of Pieces 7, Application Cleaning, Deburring, Finishing, Polishing, Shaping, Includes 1/4 in Brass Bristle End, 1/4 in Brass Wire Cup, 3/4 in Animal Hair Wheel, 3/4 in Brass Wire Wheel, 7/16 in Animal Hair Bristle End, 9/16 in Steel Wire End, Plastic Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.