Shop All Pump Parts
Dayton
Diaphragm 5t
Mfr # 771093
Zoro # G6635632
original price:
$45.94
23% off
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Mfr. Model Number 6PY37A, 6PY38A
- Fits Brand Dayton
- Product Type Diaphragm 5t
- Compatible with Pump Type Air Operated Double Diaphragm Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 771093
- Zoro # G6635632
- UPC # 190735203378
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | PTFE |
For Use With Mfr. Model Number | 6PY37A, 6PY38A |
Fits Brand | Dayton |
Product Type | Diaphragm 5t |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Brand | Dayton |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Manufacturer Model Number | 6PY37A, 6PY38A |
Media Temperature (Maximum) | 212 Degrees F |
Compatible Manufacturer Part Number | 6PY37A, 6PY38A |
Compatible with Manufacturer Part Number | 6PY37A, 6PY38A |
Compatible with Manufacturer Model Number [NEW] | 6PY37A, 6PY38A |
Compatible Manufacturer Model Number | 6PY37A, 6PY38A |
For Use with Mfr. Model Number | 6PY37A, 6PY38A |
Description
Diaphragm, Compatible with Grainger Part Number 6PY37A, 6PY38A, Compatible with Manufacturer Model Number 6PY37A, 6PY38A, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 5t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condenstate Pump Kit, 14" L, 9" W (484789-0220)
- DAYTON Hand Drum Pump, Stainless Steel, 3/4In OD (38Y792)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 460V (WS1034BHF)
- THE OUTDOOR PLUS U-Shaped Scupper 6 - Copper (OPT-USS6)
- DAYTON Unloader Valve, Flow Range .25-7.8 GPM (1MPP2)
- DAYTON Lg Key, 3/16 Sq x 1-1/2 In. (PP60130G)
- DAYTON Water Slinger (PP27183DR0903G)
- DAYTON Seal (PPTPXW806G)
- DAYTON Volute Kit (PP091VOLK01G)
- DAYTON Seal Kit, Fits Dayton, Buna-N (PPT08888G)
- DAYTON Manifold (780012)
- Dayton Pump Parts