Shop All Pump Parts
Dayton
Diaphragm 40t
Mfr # 770814
Zoro # G6552043
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY56A, 6PY56B
- Product Type Diaphragm 40t
- Compatible with Manufacturer Model Number 6PY56A, 6PY56B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 770814
- Zoro # G6552043
- UPC # 190735205211
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | PTFE |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY56A, 6PY56B |
Product Type | Diaphragm 40t |
Compatible with Manufacturer Model Number | 6PY56A, 6PY56B |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Maximum) | 212 Degrees F |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 6PY56A, 6PY56B |
Compatible Manufacturer Part Number | 6PY56A, 6PY56B |
Compatible with Manufacturer Model Number [NEW] | 6PY56A, 6PY56B |
Compatible Manufacturer Model Number | 6PY56A, 6PY56B |
For Use with Mfr. Model Number | 6PY56A, 6PY56B |
Description
Diaphragm, Compatible with Grainger Part Number 6PY56A, 6PY56B, Compatible with Manufacturer Model Number 6PY56A, 6PY56B, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 40t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 360 GPH Standard Bilge Pump Kit w/Float Switch - 12V (24DA-35A)
- BANJO Centrifugal Pump Head, 11400 GPH, 2 In., CI (200POI)
- AQUAMOTION Outdoor Pump Dedicated 100Ft. Circulator For Outdoor Installation (AMH2K-7X)
- JOHNSON PUMP 500GPH Auto Bilge Pump 3/4" 12V Mag Switch (05503-00)
- DAYTON Bushing, PK4 (PPO9ZN017G)
- DAYTON Drive Shaft (PPM331101G)
- DAYTON Key SS 316, 3/16 Sq x 1-1/2 In. (PP60131G)
- DAYTON Flapper Valve Assembly (PPTPXX803G)
- DAYTON Lock Washer, 3/8, PK4 (PPL3208G)
- DAYTON Suction Tube (PPLBPTP34NRVG)
- ARO Pump Repair Kit (637165-EB)
- Dayton Pump Parts