Shop All Pump Parts
Dayton
Diaphragm, 25tpo
Mfr # 771974
Zoro # G6528444
original price:
$77.15
20% off
new price: $61.09
/ea
$61.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY36B, 6PY48B
- Product Type Diaphragm,25tpo
- Media Temperature (Minimum) 0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771974
- Zoro # G6528444
- UPC # 190735203187
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | Santoprene |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY36B, 6PY48B |
Product Type | Diaphragm,25tpo |
Media Temperature (Minimum) | 0 Degrees F |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 6PY36B, 6PY48B |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Part Number | 6PY36B, 6PY48B |
Compatible Manufacturer Part Number | 6PY36B, 6PY48B |
Compatible with Manufacturer Model Number [NEW] | 6PY36B, 6PY48B |
Compatible Manufacturer Model Number | 6PY36B, 6PY48B |
For Use with Mfr. Model Number | 6PY36B, 6PY48B |
Description
Diaphragm, Compatible with Grainger Part Number 6PY36B, 6PY48B, Compatible with Manufacturer Model Number 6PY36B, 6PY48B, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm,25tpo, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18" Slotted Sewage Basin Cover (4RK41)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- SUMP ALARM Indoor/Outdoor, Sump Pump High/Low Water Alarm, Power Indicator LED, Wi-Fi Enabled, 120V, 33 Foot Float (SA-120V-2L-33F-WiFi)
- LIBERTY PUMPS Grinder Pump, 208-230V, 15 Amps, Ph 1 (LSGX202M)
- DAYTON Discharge Flange Kit (202300420)
- DAYTON Pump Repair Kit, For 2ZXJ5, 2ZXJ6 (21TH19)
- DAYTON Motor (PP2LTAA21TBG)
- DAYTON Pump Strainer, Thermoplastic, 2 In. (5PXF5)
- DAYTON Pump Repair Kit, For 2ZWY1A (21TG82)
- DAYTON Pump Adaptor (PPL2308CG)
- GECKO ALLIANCE Gecko Alliance 52203000 Pump Union 2.0 x 1.5 in. Socket (AF52273000)
- Dayton Pump Parts