Shop All Pump Parts
Dayton
Diaphragm 25t
Mfr # 771110
Zoro # G6604272
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY41A, 6PY54A, 6PY55A
- Product Type Diaphragm 25t
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771110
- Zoro # G6604272
- UPC # 190735203873
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | PTFE |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY41A, 6PY54A, 6PY55A |
Product Type | Diaphragm 25t |
Compatible with Brand | Dayton |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 6PY41A, 6PY54A, 6PY55A |
Media Temperature (Maximum) | 212 Degrees F |
Media Temperature (Minimum) | 40 Degrees F |
Compatible with Manufacturer Part Number | 6PY41A, 6PY54A, 6PY55A |
Compatible Manufacturer Part Number | 6PY41A, 6PY54A, 6PY55A |
Compatible with Manufacturer Model Number [NEW] | 6PY41A, 6PY54A, 6PY55A |
Compatible Manufacturer Model Number | 6PY41A, 6PY54A, 6PY55A |
For Use with Mfr. Model Number | 6PY41A, 6PY54A, 6PY55A |
Description
Diaphragm, Compatible with Grainger Part Number 6PY41A, 6PY54A, 6PY55A, Compatible with Manufacturer Model Number 6PY41A, 6PY54A, 6PY55A, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 25t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Base (771352)
- FILL-RITE Flowmeter, 150 PSI, 1-1/2 in., Mechanical (TN860AN1CAB2GAC)
- PIUSI Internal 90 deg. Fitting, 1" L (R1819400A)
- DAYTON Hot Oil Cooking Pump, 1/3 HP, 115/230V (6DHH9)
- DAYTON Diaphragm (771976)
- DAYTON Drain Plug (PPL3514G)
- DAYTON Housing (PPT10003G)
- DAYTON Pump Repair Kit, Buna N, Fluid, 1 In. (22A619)
- DAYTON Mechanical Seal Assembly (PP810008G)
- DAYTON External Retaining Ring (PPO3ZN009G)
- MCDONNELL & MILLER Paddle Kit, SS, PK2 (FS7-28S)
- Dayton Pump Parts