Shop All Pump Parts
Dayton
Diaphragm 20t
Mfr # 771083
Zoro # G7176206
original price:
$207.66
14% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- For Use With Mfr. Model Number 6PY40A, 6PY52A, 6PY53A
- Fits Brand Dayton
- Product Type Diaphragm 20t
- Compatible with Manufacturer Model Number 6PY40A, 6PY52A, 6PY53A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771083
- Zoro # G7176206
- UPC # 190735203828
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | PTFE |
For Use With Mfr. Model Number | 6PY40A, 6PY52A, 6PY53A |
Fits Brand | Dayton |
Product Type | Diaphragm 20t |
Compatible with Manufacturer Model Number | 6PY40A, 6PY52A, 6PY53A |
Compatible with Brand | Dayton |
Media Temperature (Minimum) | 40 Degrees F |
Media Temperature (Maximum) | 212 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Part Number | 6PY40A, 6PY52A, 6PY53A |
Compatible Manufacturer Part Number | 6PY40A, 6PY52A, 6PY53A |
Compatible with Manufacturer Model Number [NEW] | 6PY40A, 6PY52A, 6PY53A |
Compatible Manufacturer Model Number | 6PY40A, 6PY52A, 6PY53A |
For Use with Mfr. Model Number | 6PY40A, 6PY52A, 6PY53A |
Description
Diaphragm, Compatible with Grainger Part Number 6PY40A, 6PY52A, 6PY53A, Compatible with Manufacturer Model Number 6PY40A, 6PY52A, 6PY53A, Material PTFE, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 20t, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA2)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- ROBERTS Roberts 70-197 200 Sq. ft. Sound Barricade Underlayment Roll (70-197)
- DAYTON Cast Iron 1-1/2 HP Straight Center Discharge Pump 115/230V (4RU75)
- DAYTON Spring Pin, 3/16 x 1 In, PK4 (PP60382G)
- DAYTON Bung 2 In. (PPSABNRBP3VPG)
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- DAYTON Mechanical Seal (PP21101625401G)
- DAYTON Carbon Brush Kit (PP3856G)
- DAYTON Guide Rod (090COLU1210)
- WATTS Rubber Parts Series 909, 1-1/4" (0794070)
- Dayton Pump Parts