Shop All Pump Parts
Dayton
Diaphragm 10/15 Tpo
Mfr # 771972
Zoro # G6747246
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Fits Brand Dayton
- For Use With Mfr. Model Number 6PY34
- Product Type Diaphragm 10/15 Tpo
- Media Temperature (Maximum) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 771972
- Zoro # G6747246
- UPC # 190735205372
- Country of Origin Japan
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | Santoprene |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 6PY34 |
Product Type | Diaphragm 10/15 Tpo |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Brand | Dayton |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Manufacturer Model Number | 6PY34 |
Compatible with Manufacturer Part Number | 6PY34 |
Compatible Manufacturer Part Number | 6PY34 |
Compatible with Manufacturer Model Number [NEW] | 6PY34 |
Compatible Manufacturer Model Number | 6PY34 |
For Use with Mfr. Model Number | 6PY34 |
Description
Diaphragm, Compatible with Grainger Part Number 6PY34, Compatible with Manufacturer Model Number 6PY34, Material Santoprene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm 10/15 Tpo, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- BELL & GOSSETT COVER PLATE (186495)
- ECO-FLO Heavy Duty Cast Iron Sewage Pump 6/10 HP (ESE60W)
- DAYTON Mechanical Seal, Buna N (AEXJ6)
- DAYTON Sludge Pump Guide Rail, 4 In Flange, CI (20Y788)
- DAYTON Adapter Tube (PP62002G)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- DAYTON Mounting Ring (PP3735G)
- DAYTON Acessory Tool (771132)
- PULSATRON Pump Keep on Pumping Repair Kit VTC1 (K3VTC1)
- Dayton Pump Parts