Shop All Machinery Movers
Dayton
Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-3/4"H
Mfr # 30E989
Zoro # G5726576
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 in
- Overall Width 32 in
- Material Iron Casting/Steel Tube
- Load Capacity 600 lb
- Caster Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30E989
- Zoro # G5726576
- UPC # 190735243220
- Country of Origin Taiwan, Province of China
- Category Machinery Movers
Dimensions
Overall Height | 43 in |
Overall Width | 32 in |
Caster Dia. | 3 1/2 in |
Platform Depth | 16 in |
Lowered Height | 5 1/2 in |
Overall Depth | 22 3/4 in |
Platform Width | 32 in |
Raised Height | 10 3/4 in |
Overall HxWxD | 43 in x 32 in x 22 3/4 in |
Details
Material | Iron Casting/Steel Tube |
Load Capacity | 600 lb |
Item | Lift-and-Roll Desk & Furniture Dolly |
Caster Type | Swivel |
Caster Material | Hard Rubber |
Frame Material | Steel |
Caster Wheel/Tread Material | Rubber |
Caster/Wheel Configuration | (4) Swivel |
Platform Type | Open |
Platform Surface | Plastic Coated |
Shop By | Closeouts |
Description
Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 10 3/4 in, Lowered Height 5 1/2 in, Platform Depth 16 in, Platform Width 32 in, Frame Material Steel, Platform Type Open, Caster/Wheel Configuration (4) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-20)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In (34IEEX8)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 48BF (SG48)
- CAMPBELL CHAIN & FITTINGS Universal Replacement Latch Kit, For Hook Sizes 3-23 (5/16") (T3991402)
- DAYTON Equipment Roller Kit, Swivel, 132,000 lb. Cap (2MPR3)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V415)
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V416)
- DAYTON Machinery Mover, 4,000 lb. Cap, PK2 (13V414)
- DAYTON Machinery Mover, 6,000 lb. Cap, PK2 (13V418)
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- Dayton Machinery Movers