Shop All Humidifier and Dehumidifier Parts
This Product is Discontinued
Dayton
Dehumidifier Control, Plug In 120 V (Discontinued)
Mfr # 1UHG2
Zoro # G3370446
This Product is Discontinued
Key Features
- Switch Action Closes on Rise, Opens on Fall
- Agency Compliance ETL
- Differential (RH %) +/-1
- Height (In.) 5 1/2 in
- Contact Rating (Amps) 3.0A Inductive, 15.0A Resistive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1UHG2
- Zoro # G3370446
- UPC # 190735148136
- Country of Origin China
- Category Humidifier and Dehumidifier Parts
Dimensions
Height (In.) | 5 1/2 in |
Depth (In.) | 2 5/8 in |
Width (In.) | 2 7/8 in |
Overall Depth | 2 5/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 1/2 in |
Details
Item | Dehumidifier Controller |
Switch Action | Closes on Rise, Opens on Fall |
Agency Compliance | ETL |
Differential (RH %) | +/-1 |
Contact Rating (Amps) | 3.0A Inductive, 15.0A Resistive |
Voltage | 120 V AC |
Switch Type | SPST |
Mounting | Plug-In Outlet |
Adjustable Range | 30 to 90% RH |
Control Range | 30 to 90% RH |
Humidity Differential | +/-1% |
Standards | ETL |
Contact Rating | 3, 15 |
Description
Dehumidifier Controller, Control Range 30 to 90 Percent RH, Humidity Differential +/-1 Percent, Switch Action Closes on Rise, Opens on Fall, Mounting Location Plug-In Outlet, Overall Height 5 1/2 in, Overall Depth 2 5/8 in, Overall Width 2 7/8 in, Includes -, Standards ETL
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.