Shop All Dehumidifiers
Dayton
Dehumidifier, 6.3pt bucket, 115 V AC
Mfr # 61UV98
Zoro # G805303778
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Width 15 in
- Includes Garden Drain Hose Adapter Outlet Fitting
- Height 19 3/4 in
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61UV98
- Zoro # G805303778
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15 in |
Height | 19 3/4 in |
Power Cord Length | 6 ft |
Depth | 10 in |
Bucket Size | 0 to 10 pt |
Overall Depth | 10 in |
Overall Width | 15 in |
Height Range | 11 to 20 in |
Depth Range | 0 to 10 in |
Width Range | 11 to 20 in |
Overall Height | 19 3/4 in |
Overall HxWxD | 19 3/4 in x 15 in x 10 in |
Description
Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 22 pt, Capacity/24 Hrs. @ 90 Percent RH 43.6 pt, Voltage 115 V AC, 60 Hz Hz, 4.3 A Amps, 135/118 cfm Fan CFM, Humidity Range 35 to 85 Percent RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 19 3/4 in, Width 15 in, Defrost Type Cycle On/Off - Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Garden Drain Hose Adapter Outlet Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Air Circulator 30" 120VAC (ACU 30-P)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A551)
- FIREYE Flame Rect Control, 120V, 5 sec. 10 PTFI (M4RT1)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- RESEARCH PRODUCTS Aprilaire® Whole Home Dehumidifier, 120V, 95 Pints (E100)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- MESA SAFE Mesa Safe MD18 Dehumidifier (MD18)
- GLOBAL INDUSTRIAL 50 Pint Portable Dehumidifier W/ Pump & WiFi, Energy Star (246735)
- Dayton Dehumidifiers