Shop All Dehumidifiers
This Product is Discontinued
Dayton
Dehumidifier , 6.3 pt. , White , 2 Speeds, ENERGY STAR , 115VAC (Discontinued)
Mfr # 53RJ36
Zoro # G1798312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Width 11-19/64"
- Height 20-55/64"
- Color White
- Green Certification or Other Recognition ENERGY STAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53RJ36
- Zoro # G1798312
- UPC # 190735898109
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 11-19/64" |
Height | 20-55/64" |
Power Cord Length | 6 ft |
Depth | 20-55/64" |
Description
Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 30 pt, Voltage 115V AC, 60 Hz, Amps 2.9, 135/118 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 6.3 pt, Height 20 55/64 in, Width 11 19/64 in, Depth 20 55/64 in, Cabinet Material High Impact Polystyrene, Color White, Number of Caster Wheels 4, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 5.29 oz, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.