Shop All Dehumidifiers
This Product is Discontinued
Dayton
Dehumidifier, 12.7pt bucket, 115V AC (Discontinued)
Mfr # 61UW01
Zoro # G404924947
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 15 1/4 in
- Includes Garden Drain Hose Adapter Outlet Fitting
- Height 24 1/4 in
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 61UW01
- Zoro # G404924947
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15 1/4 in |
Height | 24 1/4 in |
Depth | 11 in |
Power Cord Length | 6 ft |
Width Range | 11 to 20 in |
Bucket Size | 11 to 20 pt |
Depth Range | 11 to 20 in |
Overall Width | 15 1/4 in |
Overall HxWxD | 24 1/4 in x 15 1/4 in x 11 in |
Height Range | 21 to 30 in |
Overall Height | 24 1/4 in |
Overall Depth | 11 in |
Description
Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Capacity/24 Hrs. @ 90 Percent RH 84.8 pt, Voltage 115 V AC, 60 Hz Hz, 7.8 A Amps, 188/165 cfm Fan CFM, Humidity Range 35 to 85 Percent RH, Ambient Temp. Range 41 Degrees to 90 Degrees F, Height 24 1/4 in, Width 15 1/4 in, Defrost Type Cycle On/Off - Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Garden Drain Hose Adapter Outlet Fitting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.