Shop All Dehumidifiers
This Product is Discontinued
Dayton
Dehumidifier , 12.7 pt. , White , 2 Speeds, ENERGY STAR , 115VAC (Discontinued)
Mfr # 53RJ38
Zoro # G1798428
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115VAC
- Width 12-9/32"
- Height 24-7/32"
- Color White
- Defrost Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53RJ38
- Zoro # G1798428
- UPC # 190735898093
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 12-9/32" |
Height | 24-7/32" |
Depth | 16-39/64" |
Power Cord Length | 6 ft |
Description
Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 70 pt, Voltage 115V AC, 60 Hz, Amps 6.5, 188/165 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 95 Degrees F, Fan Speed 2, Bucket Capacity 12.7 pt, Height 24 7/32 in, Width 12 9/32 in, Depth 16 39/64 in, Cabinet Material High Impact Polystyrene, Color White, Number of Caster Wheels 4, Defrost Type Automatic, Refrigerant Type R410A, Refrigerant Charge 7.76 oz, Power Cord Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.