Shop All Dehumidifiers
This Product is Discontinued
Dayton
Dehumidifier, 12.7 pt, White, 2 Speeds, ENERGY STAR, 115V AC (Discontinued)
Mfr # 53RJ37
Zoro # G1798321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115 V AC
- Width 12 9/32 in
- Includes Screws, Garden Drain Hose Adapter
- Height 24 7/32 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53RJ37
- Zoro # G1798321
- UPC # 190735898116
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 12 9/32 in |
Height | 24 7/32 in |
Power Cord Length | 6 ft |
Depth | 16 39/64 in |
Caster Size | 1 1/2 in |
Wheel Diameter | 1 1/2 in |
Overall Height | 23 1/4 in |
Overall Width | 15 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 10 3/4 in |
Depth Range | 11 to 20 in |
Width Range | 11 to 20 in |
Bucket Size | 11 to 20 pt |
Overall HxWxD | 23 1/4 in x 15 3/8 in x 10 3/4 in |
Height Range | 21 to 30 in |
Description
Office Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 50 pt, Voltage 115 V AC, 60 Hz, 4.7 A Amps, 188/165 Fan CFM, Humidity Range 35 to 85 RH, Ambient Temp. Range 41 to 95 Degrees F, Height 24 7/32 in, Width 12 9/32 in, Defrost Type Automatic, Refrigerant Type R-410A, Power Cord Length 6 ft, Includes Screws, Garden Drain Hose Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.