Shop All Definite Purpose Contactors
Dayton
DefPurposeMagContactor, 120VAC, 3P, 90A
Mfr # 783XY2
Zoro # G007195089
original price:
$215.56
14% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 90 A
- Full Load Amps-Resistive 120 A
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783XY2
- Zoro # G007195089
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4.31 in |
Width | 3.5 in |
Depth | 5.03 in |
Mounting Hole Distance - Height | 4.53 in |
Overall Depth | 5.03 in |
Mounting Hole Distance - Width | 2.68 in |
Overall Height | 4.31 in |
Overall Width | 3.5 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 20 hp, Horsepower @ Single Phase - 120V AC 7 1/2 hp, Full Load Current - Resistive 120 A, Full Load Current - Inductive 90 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- NVENT HOFFMAN Louver Plate Kit, 10.56 in. Hx9.5 in. W (AVK88)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- DAYTON DefPurposeMagContactor, 208/240VAC, 3P, 50A (783XZ3)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNV3)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNU1)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V09)
- Dayton Definite Purpose Contactors