Shop All Definite Purpose Contactors
Dayton
DefPurposeMagContactor, 120VAC, 3P, 75A
Mfr # 783XY0
Zoro # G807195098
original price:
$211.48
14% off
new price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 75 A
- Full Load Amps-Resistive 94 A
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783XY0
- Zoro # G807195098
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 4.31 in |
Width | 3.5 in |
Depth | 5.03 in |
Mounting Hole Distance - Height | 4.53 in |
Overall Depth | 5.03 in |
Overall Height | 4.31 in |
Overall Width | 3.5 in |
Mounting Hole Distance - Width | 2.68 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 15 hp, Horsepower @ Single Phase - 120V AC 5 hp, Full Load Current - Resistive 94 A, Full Load Current - Inductive 75 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRK8)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 400A, 250V AC, Indicating (TR400RID)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 10 ft. (9870)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP7)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 32A (783Y01)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNR6)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ6)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNZ0)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNY9)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V02)
- Dayton Contactors & Contacts