Shop All Definite Purpose Contactors
Dayton
DefPurposeMagContactor, 120VAC, 3P, 50A
Mfr # 783XZ4
Zoro # G207195100
product price: $63.05
/ea
$63.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 63 A
- Coil Volts 120V AC
- HP @ 1 Phase - 120V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783XZ4
- Zoro # G207195100
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3.15 in |
Width | 2.76 in |
Depth | 4.04 in |
Overall Width | 2.76 in |
Overall Depth | 4.04 in |
Mounting Hole Distance - Width | 1.86 in |
Mounting Hole Distance - Height | 3.25 in |
Overall Height | 3.15 in |
Description
Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 120V AC, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 10 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Portable Plug-In Gfci (2762)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- HONEYWELL Explosion Proof Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR20)
- RACO Compression Coupling, 2-7/8" L, 2" Conduit (2928RT)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV1)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNU0)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNP9)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (6GNP3)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340T)
- Dayton Contactors & Contacts