Shop All Hand Drum Pumps
Dayton
DEF Tote Pump Kit, Air
Mfr # 6GKR4
Zoro # G2716305
original price:
$1,284.72
11% off
new price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 53 in
- For Media Type DEF
- For Container Size 275 gal
- Max. Flow Rate 8 gpm
- Max. Viscosity 450 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GKR4
- Zoro # G2716305
- UPC # 190735363737
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 53 in |
For Container Size | 275 gal |
Air Inlet Size | 1/8 in FNPT |
Inlet Size | 1-5/8 |
Manufacturers Warranty Length | 3 yr. |
Discharge Tube Outlet OD Size | 1" |
Discharge Tube Outlet ID Size | 3/4" |
Outlet Size | 3/4 |
Discharge Size FPT (In.) | 3/4 |
Hose Inside Dia. | 3/4 in |
Hose Length | 96 in |
Hose Outside Dia. | 1 in |
Overall Length | 60 in |
Air Outlet Size | 1/8 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 60 in, Explosion Proof No, Discharge Connection Type Hose Barb, Food Grade No, Air Outlet Size 1/8 in, Bung Connection Dia. 2 in, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 db, Max. Viscosity 450 cps, Adapter Connection Type MNPT, Duty Cycle Intermittent, Includes Suction Tube Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Valv Float Stock Univ (4248-06-BLA)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ74)
- PEABODY ENGINEERING ProChem® Process Chemical Storage Tank, Vertical, Open Top, 10 gal. (01-28960)
- DAYTON Hand Drum Pump, Rotary, Cast Iron (7P071)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- DAYTON Hand Drum Pump, Steel/Aluminum, 1/2"FNPT (6HKV5)
- DAYTON Drum Pump, Inlet 1/2", Max. Flow 15 gpm (53JU98)
- DAYTON Hand Drum Pump, Polypropylene, 1/4In OD (5UWG4)
- AMERICAN FORGE & FOUNDRY Anti-Freeze Barrel Pumps - Lever Action (8081)
- Dayton Hand Drum Pumps