Shop All Hand Drum Pumps
Dayton
DEF Drum Pump Kit, Air
Mfr # 6GKR5
Zoro # G2708151
original price:
$1,226.84
11% off
new price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suction Tube Length 41 in
- For Media Type DEF
- For Container Size 55 gal
- Max. Flow Rate 8 gpm
- Max. Viscosity 450 cps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GKR5
- Zoro # G2708151
- UPC # 190735363744
- Country of Origin United States
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 41 in |
For Container Size | 55 gal |
Air Inlet Size | 1/8 in FNPT |
Discharge Tube Outlet ID Size | 3/4" |
Inlet Size | 1-5/8 |
Outlet Size | 3/4 |
Discharge Size FPT (In.) | 3/4 |
Discharge Tube Outlet OD Size | 1" |
Manufacturers Warranty Length | 3 yr. |
Hose Length | 96 in |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Air Outlet Size | 1/8 in |
Overall Length | 50 in |
Bung Connection Dia. | 2 in |
Description
Air Operated Drum Pump, Max. Air Pressure 80 psi, Suction Tube Material Polypropylene, Self-Priming Yes, Overall Length 50 in, Explosion Proof No, Discharge Connection Type Hose Barb, Food Grade No, Air Outlet Size 1/8 in, Bung Connection Dia. 2 in, Hose Length 96 in, Motor HP 1/2 hp, Variable Speed Yes, Includes Discharge Hose Yes, Motor Enclosure Air, Noise Level 78 db, Max. Viscosity 450 cps, Adapter Connection Type MNPT, Duty Cycle Intermittent, Includes Suction Tube Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PLAINS INDUSTRIES V25-12 VOLT 25GPM AUTO NOZZLE MODULAR FUEL TRANSFER PUMP (170000-03)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 1/4 in Inlet (FR702VRU)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (4RU76)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- DAYTON Hand Drum Pump, Aluminum, 7/8In OD (4HA26)
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- DAYTON Hand Drum Pump, Cast Iron, 3/4 In FNPT (5UWH2)
- DAYTON Hand Drum Pump, Piston, Brass, 1/2In HB (5UWH0)
- URREA Vertical lift pump for chemicals (2363VQ)
- Dayton Hand Drum Pumps