Shop All Deep Well Submersible Pumps
Dayton
Deep Well Ejector, Double Pipe 4 In.
Mfr # 5UXL5
Zoro # G3137066
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Pipe 4"
- Includes Bolts, Gasket, Nozzles, Venturis
- For Use With 5UXK3 to 5UXK6, 5UXL0 to 5UXL3
- Material Cast,Thermoplastic
- Number of Pipes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5UXL5
- Zoro # G3137066
- UPC # 190735353547
- Country of Origin China
- Category Deep Well Submersible Pumps
Details
Item | Deep Well Ejector |
Type | Double Pipe 4" |
Includes | Bolts, Gasket, Nozzles, Venturis |
For Use With | 5UXK3 to 5UXK6, 5UXL0 to 5UXL3 |
Material | Cast,Thermoplastic |
Number of Pipes | 2 |
Description
Deep Well Ejector, Number of Pipes 2, For Use With 5UXK3 to 5UXK6, 5UXL0 to 5UXL3, Includes Bolts, Gasket, Nozzles, Venturis
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pedestal Pump, Centrifugal, HP Req. 1/2 (2ZWY2)
- DAYTON Pump Repair Kit, Fluid (6PY59)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection (110223-320)
- SANDPIPER Repair Kit, PTFE, Fluid, For 3/4 In Pump (476.166.654)
- DAYTON Deep Well Single Pipe, 2 In (4HFC2)
- DAYTON Deep Well Double Pipe, 4 In (4HFA9)
- PENTAIR FLOW TECHNOLOGIES Flotec 2-Wire 4 Inch Submersible Well Pump, 230 Volts 3/4 HP (FP2222-13)
- FLINT & WALLING Pump, 1/2, 2 Wires (4F11P05305S)
- LITTLE GIANT PUMP Submersible Well Pump Head, 160 ft Head (558532)
- RED LION Pump, Submersible, 1/2 HP, 2 Wire, 115V (14942401)
- FLOTEC Submersible Well Pump, 2 Wire/115V, 0.5HP (FP2211)
- Dayton Deep Well Submersible Pumps