Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 230 V
Mfr # 7AU01
Zoro # G0592891
product price: $1,598.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 230
- Motor HP 5 hp
- Wheel Width (In.) 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AU01
- Zoro # G0592891
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Wheel Width (In.) | 4 3/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Dimension F (In.) | 9 9/16 in |
Depth (In.) | 18 7/8 in |
Dimension C (In.) | 7 1/8 in |
Dimension O (In.) | 8 in |
Dimension G (In.) | 1 in |
Dimension L (In.) | 11 3/8 in |
Dimension M (In.) | 11 in |
Dimension P (In.) | 11 1/2 in |
Dimension J (In.) | 9 5/8 in |
Discharge Height (In.) | 7 1/8 in |
Dimension K (In.) | 18 7/8 in |
Dimension B (In.) | 11 1/4 in |
Dimension A (In.) | 17 5/8 in |
Width (In.) | 22 3/8 in |
Dimension E (In.) | 8 in |
Dimension X | 7 1/4 |
Dimension D (In.) | 5 3/4 in |
Inlet Dia. (In.) | 8 in |
Discharge Width (In.) | 5 3/4 in |
Dimension S (In.) | 8 1/8 in |
Height (In.) | 23 1/8 in |
Dimension H (In.) | 10 1/2 in |
Housing Width | 22 3/8 in |
Wheel Bore Diameter | 1 1/8 in |
Wheel Diameter | 13 1/2 in |
Housing Depth | 18 7/8 in |
Shaft Diameter | 1 1/8 in |
Overall Width | 22 3/8 in |
Overall Depth | 18 7/8 in |
Inlet Diameter | 8 in |
Outlet Height | 7 1/8 in |
Wheel Width | 4 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 5 3/4 in |
Housing Height | 23 1/8 in |
Overall Height | 23 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Expansion Valve, 30 Tons (OE-30-VX100)
- DUNDAS JAFINE Duct Connector Aluminum 4Inch (FDC4XZW)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- RHEEM 18x9 48Blade Wheel; 1 in. Bore (70-42564-02)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- DAYTON Blower, 115 V, 7 3/4 In (7C552)
- DAYTON Blower, 115 V, 9 In (7C553)
- Dayton Radial Blade Blowers