Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 230 V
Mfr # 7AU00
Zoro # G0435522
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 230
- Motor HP 5 hp
- Full Load Amps 21.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AU00
- Zoro # G0435522
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Width (In.) | 22 3/8 in |
Dimension L (In.) | 11 3/8 in |
Dimension D (In.) | 5 3/4 in |
Dimension B (In.) | 11 1/4 in |
Wheel Width (In.) | 4 3/8 in |
Dimension K (In.) | 18 7/8 in |
Shaft Dia. (In.) | 1 1/8 in |
Height (In.) | 23 1/8 in |
Dimension P (In.) | 11 1/2 in |
Discharge Height (In.) | 7 1/8 in |
Dimension J (In.) | 9 5/8 in |
Depth (In.) | 18 7/8 in |
Dimension E (In.) | 8 in |
Dimension C (In.) | 7 1/8 in |
Dimension O (In.) | 8 in |
Dimension S (In.) | 8 1/8 in |
Inlet Dia. (In.) | 8 in |
Dimension M (In.) | 11 in |
Dimension H (In.) | 10 1/2 in |
Dimension F (In.) | 9 9/16 in |
Dimension X | 7 1/4 |
Discharge Width (In.) | 5 3/4 in |
Dimension A (In.) | 17 5/8 in |
Dimension G (In.) | 1 in |
Wheel Diameter | 13 1/2 in |
Overall Width | 22 3/8 in |
Outlet Size (H x W) | 7 1/8 in x 5 3/4 in |
Housing Height | 23 1/8 in |
Outlet Width | 5 3/4 in |
Overall Height | 23 1/8 in |
Outlet Height | 7 1/8 in |
Housing Width | 22 3/8 in |
Wheel Width | 4 3/8 in |
Housing Depth | 18 7/8 in |
Wheel Bore Diameter | 1 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 18 7/8 in |
Inlet Diameter | 8 in |
Shaft Diameter | 1 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, 5-2 Programs, 1 H 1 C, Hardwired (1UHG8)
- B & K AIR FILTER 20X25X4 2PK (NADP03-2PK-2)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- JOHNSON CONTROLS Penn Thermocouple, 36" (K19AT-36)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON D/D Blower w/ Motor, 230 V (7AU01)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON Blower, 10 9/16in (7D751)
- Dayton Radial Blade Blowers