Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT90
Zoro # G2885522
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Agency Compliance AMCA AIR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT90
- Zoro # G2885522
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Discharge Height (In.) | 3 1/2 in |
Height (In.) | 17 in |
Shaft Dia. (In.) | 1/2 in |
Dimension B (In.) | 8 in |
Dimension P (In.) | 7 1/2 in |
Dimension L (In.) | 6 7/8 in |
Dimension K (In.) | 12 3/4 in |
Inlet Dia. (In.) | 5 in |
Dimension H (In.) | 6 3/8 in |
Dimension C (In.) | 3 1/2 in |
Dimension M (In.) | 6 3/4 in |
Width (In.) | 13 5/8 in |
Dimension S (In.) | 6 3/8 in |
Dimension G (In.) | 1/2 in |
Discharge Width (In.) | 3 1/2 in |
Dimension O (In.) | 5 in |
Dimension F (In.) | 7 in |
Dimension A (In.) | 12 1/8 in |
Dimension E (In.) | 5 5/8 in |
Dimension D (In.) | 3 1/2 in |
Wheel Width (In.) | 2 13/16 in |
Dimension J (In.) | 5 3/4 in |
Depth (In.) | 12 3/4 in |
Wheel Bore Diameter | 1/2 in |
Shaft Diameter | 1/2 in |
Wheel Diameter | 9 in |
Inlet Diameter | 5 in |
Housing Depth | 12 3/4 in |
Outlet Width | 3 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 13 5/8 in |
Wheel Width | 2 3/4 in |
Overall Height | 17 in |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Housing Width | 13 5/8 in |
Outlet Height | 3 1/2 in |
Overall Depth | 12 3/4 in |
Housing Height | 17 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Snap Lock Pipe, 6 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP6GA24)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V47AC-3C)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- FANTECH Exhaust Fan Kit, 4 In. Dia. (PB110)
- DAYTON Blower, 115 V, 11 In (7C554)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP1)
- DAYTON High Pressure Blower, 12-1/2 (6XWG9)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON Blower, 9 In (2C863)
- DAYTON Blower, 12 1/2 In (4C329)
- Dayton Radial Blade Blowers