Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT89
Zoro # G2487423
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Max. Inlet Temp. (Deg. F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT89
- Zoro # G2487423
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Dimension G (In.) | 1/2 in |
Dimension E (In.) | 5 5/8 in |
Depth (In.) | 12 3/4 in |
Height (In.) | 17 in |
Dimension C (In.) | 3 1/2 in |
Inlet Dia. (In.) | 5 in |
Dimension M (In.) | 6 3/4 in |
Discharge Width (In.) | 3 1/2 in |
Dimension A (In.) | 12 1/8 in |
Dimension D (In.) | 3 1/2 in |
Wheel Width (In.) | 2 13/16 in |
Dimension B (In.) | 8 in |
Dimension F (In.) | 7 in |
Dimension O (In.) | 5 in |
Dimension L (In.) | 6 7/8 in |
Dimension P (In.) | 7 1/2 in |
Dimension S (In.) | 6 3/8 in |
Dimension H (In.) | 6 3/8 in |
Shaft Dia. (In.) | 1/2 in |
Dimension K (In.) | 12 3/4 in |
Width (In.) | 13 5/8 in |
Discharge Height (In.) | 3 1/2 in |
Dimension J (In.) | 5 3/4 in |
Overall Width | 13 5/8 in |
Shaft Diameter | 1/2 in |
Outlet Size (H x W) | 3 1/2 in x 3 1/2 in |
Outlet Height | 3 1/2 in |
Housing Depth | 12 3/4 in |
Housing Height | 17 in |
Wheel Diameter | 9 in |
Overall Height | 17 in |
Wheel Bore Diameter | 1/2 in |
Housing Width | 13 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 12 3/4 in |
Wheel Width | 2 3/4 in |
Inlet Diameter | 5 in |
Outlet Width | 3 1/2 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Whole House Fan, 24 In, Direct Dr, 120 V (3EAU1)
- AIR HANDLER 15x18x1 Pleated Air Filter, MERV 8 (29RF33)
- ARROWHEAD BRASS 485486Repl Vac Breaker (PK1390)
- TEMPCO Ceramic Emitter Infrared Heater, 1.3kW (CRA10011)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- Dayton Radial Blade Blowers