Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT88
Zoro # G2893493
product price: $391.45
/ea
Free Shipping & Returns
$391.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- CFM @ 3.000-In. SP 157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT88
- Zoro # G2893493
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Height (In.) | 15 1/8 in |
Dimension L (In.) | 5 7/8 in |
Dimension D (In.) | 3 in |
Wheel Width (In.) | 2 5/16 in |
Dimension G (In.) | 1/2 in |
Shaft Dia. (In.) | 1/2 in |
Dimension S (In.) | 5 1/2 in |
Dimension P (In.) | 6 5/8 in |
Dimension E (In.) | 5 in |
Inlet Dia. (In.) | 4 in |
Discharge Height (In.) | 3 in |
Width (In.) | 11 3/4 in |
Discharge Width (In.) | 3 in |
Dimension F (In.) | 7 in |
Dimension H (In.) | 5 3/8 in |
Dimension O (In.) | 4 in |
Dimension C (In.) | 3 in |
Dimension K (In.) | 12 1/4 in |
Dimension A (In.) | 11 in |
Depth (In.) | 12 1/4 in |
Dimension J (In.) | 4 7/8 in |
Dimension M (In.) | 5 7/8 in |
Dimension B (In.) | 8 in |
Wheel Diameter | 7 3/4 in |
Outlet Width | 3 in |
Housing Width | 11 3/4 in |
Shaft Diameter | 1/2 in |
Wheel Width | 2 1/4 in |
Wheel Bore Diameter | 1/2 in |
Housing Depth | 12 1/4 in |
Housing Height | 15 1/8 in |
Overall Depth | 12 1/4 in |
Overall Height | 15 1/8 in |
Outlet Size (H x W) | 3 in x 3 in |
Outlet Height | 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Inlet Diameter | 4 in |
Overall Width | 11 3/4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Repair Kit For S211Af02L7Fg9 (KS211AF02L7FG9)
- RANCO Beverage Air Temperature Control (9530N1601-070U)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- AIR HANDLER 10x10x2 Synthetic Pleated Air Filter, MERV 10 (4YUW6)
- DAYTON High Pressure Blower, 1-1/2 HP, 1 Phase (48LX14)
- DAYTON Blower, 13 1/2 In (7C639)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON Blower, 9 In (2C863)
- DAYTON Blower, 12 In (7C555)
- DAYTON Blower, 10 9/16in (7C447)
- Dayton Radial Blade Blowers