Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT86
Zoro # G1142574
product price: $1,166.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 2 hp
- CFM @ 0.750-In. SP 2,863 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT86
- Zoro # G1142574
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Depth (In.) | 23 in |
Discharge Width (In.) | 10 3/4 in |
Discharge Height (In.) | 14 5/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Wheel Width (In.) | 8 1/8 in |
Width (In.) | 23 in |
Height (In.) | 28 in |
Overall Depth | 23 in |
Wheel Bore Diameter | 7/8 in |
Outlet Size (H x W) | 14 5/8 in x 10 3/4 in |
Overall Width | 23 in |
Wheel Diameter | 13 1/2 in |
Overall Height | 28 in |
Outlet Height | 14 5/8 in |
Housing Depth | 23 in |
Housing Height | 28 in |
Inlet Diameter | 14 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 10 3/4 in |
Wheel Width | 8 1/8 in |
Housing Width | 23 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,393 cfm, Airflow @ 0.250 in SP 3,221 cfm, Airflow @ 0.500 in SP 3,048 cfm, Airflow @ 0.750 in SP 2,863 cfm, Airflow @ 1.000 in SP 2,664 cfm, Airflow @ 1.500 in SP 2,164 cfm, Airflow @ 2.000 in SP 1,181 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Pressure (O10-1402)
- CHAMPION COOLER Blower Wheel, 12-7/8"x12-1/8"x1" (12BW)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- ALL-FILTERS 16X16X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16162.12 6PK)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT79)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- Dayton Radial Blade Blowers