Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT82
Zoro # G0413926
product price: $506.93
/ea
Free Shipping & Returns
$506.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 7/8 in
- Voltage 208-230/460
- Motor HP 3/4 hp
- Full Load Amps 2.8-2.8/1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT82
- Zoro # G0413926
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 7/8 in |
Inlet Dia. (In.) | 10 in |
Discharge Height (In.) | 11 3/4 in |
Discharge Width (In.) | 8 in |
Wheel Width (In.) | 5 11/16 in |
Depth (In.) | 17 in |
Width (In.) | 18 in |
Height (In.) | 19 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Wheel Diameter | 10 7/8 in |
Wheel Bore Diameter | 5/8 in |
Housing Depth | 17 in |
Inlet Diameter | 10 in |
Outlet Width | 8 in |
Overall Width | 18 in |
Overall Height | 19 in |
Wheel Width | 5 11/16 in |
Housing Width | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 11 3/4 in |
Housing Height | 19 in |
Overall Depth | 17 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 7/8 in, Airflow @ 0.000 in SP 1,593 cfm, Airflow @ 0.250 in SP 1,457 cfm, Airflow @ 0.500 in SP 1,309 cfm, Airflow @ 0.750 in SP 1,134 cfm, Airflow @ 1.000 in SP 916 cfm, Airflow @ 1.500 in SP 97 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- GOODMAN 20215701S Gskt-Fa Fitting (20215701S)
- ARMSTRONG R45582-001 Blade-Fan (R45582-001)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT99)
- DAYTON Blower, 13 1/2in (7D752)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON High Pressure Blower, 7-3/4 in Wheel Dia. (48LX10)
- Dayton Radial Blade Blowers