Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 115/230 V
Mfr # 7AT81
Zoro # G2786427
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 7/8 in
- Voltage 115/230
- Motor HP 3/4 hp
- Discharge Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 7AT81
- Zoro # G2786427
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 7/8 in |
Discharge Width (In.) | 8 in |
Wheel Width (In.) | 5 11/16 in |
Width (In.) | 18 in |
Discharge Height (In.) | 11 3/4 in |
Height (In.) | 19 in |
Depth (In.) | 17 in |
Inlet Dia. (In.) | 10 in |
Overall Width | 18 in |
Outlet Width | 8 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 17 in |
Outlet Size (H x W) | 11 3/4 in x 8 in |
Wheel Diameter | 10 7/8 in |
Wheel Width | 5 11/16 in |
Housing Depth | 17 in |
Outlet Height | 11 3/4 in |
Overall Height | 19 in |
Housing Height | 19 in |
Inlet Diameter | 10 in |
Wheel Bore Diameter | 5/8 in |
Housing Width | 18 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 7/8 in, Airflow @ 0.000 in SP 1,593 cfm, Airflow @ 0.250 in SP 1,457 cfm, Airflow @ 0.500 in SP 1,309 cfm, Airflow @ 0.750 in SP 1,134 cfm, Airflow @ 1.000 in SP 916 cfm, Airflow @ 1.500 in SP 97 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAVORCOOL 3.6CFM 1/4HP Single-Stage Rotary Vane Vacuum Pump (FC-36T)
- DAYTON Supply Vent, 18 1/2 In (5AU56)
- DAYTON Replacement Bearing (53J917)
- HEIL QUAKER Blower Wheel, 11"x 10", CW, 1/2" Bore (1011420)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT86)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 12 1/2 In (4C217)
- Dayton Radial Blade Blowers