Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 115/230 V
Mfr # 7AT79
Zoro # G1234861
product price: $424.56
/ea
Free Shipping & Returns
$424.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 115/230
- Motor HP 1/4 hp
- Motor Enclosure Totally Enclosed Fan Cooled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT79
- Zoro # G1234861
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Discharge Height (In.) | 10 3/4 in |
Wheel Width (In.) | 5 in |
Width (In.) | 16 in |
Inlet Dia. (In.) | 9 in |
Discharge Width (In.) | 6 1/2 in |
Height (In.) | 16 in |
Depth (In.) | 16 in |
Wheel Bore Diameter | 1/2 in |
Overall Depth | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 16 in |
Housing Depth | 16 in |
Housing Height | 16 in |
Outlet Height | 10 3/4 in |
Wheel Width | 5 in |
Outlet Width | 6 1/2 in |
Outlet Size (H x W) | 10 3/4 in x 6 1/2 in |
Overall Height | 16 in |
Inlet Diameter | 9 in |
Wheel Diameter | 9 in |
Housing Width | 16 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 909 cfm, Airflow @ 0.250 in SP 788 cfm, Airflow @ 0.500 in SP 655 cfm, Airflow @ 0.750 in SP 462 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Relay, 24V, SPDT, NO/NC (42-23114-06)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGH4)
- DURAVENT CHIMNEY PIPE 6""X36"" (6DP-36)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- DAYTON Blower, 13 1/2 In (4C330)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- DAYTON Blower, 8 15/16 In (2C820)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- Dayton Radial Blade Blowers