Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 115/208-230 V
Mfr # 7AT93
Zoro # G1742562
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 115/208-230
- Motor HP 1 hp
- Dimension D (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AT93
- Zoro # G1742562
- UPC # 00799471519479
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension D (In.) | 3 1/2 in |
Dimension G (In.) | 3/4 in |
Depth (In.) | 14 in |
Shaft Dia. (In.) | 5/8 in |
Dimension F (In.) | 7 1/2 in |
Inlet Dia. (In.) | 6 in |
Dimension S (In.) | 8 1/4 in |
Width (In.) | 15 5/8 in |
Dimension M (In.) | 7 5/8 in |
Dimension E (In.) | 6 7/8 in |
Dimension O (In.) | 6 in |
Dimension J (In.) | 6 1/2 in |
Dimension P (In.) | 8 5/8 in |
Dimension A (In.) | 14 3/4 in |
Dimension L (In.) | 8 in |
Dimension H (In.) | 7 1/4 in |
Dimension B (In.) | 9 in |
Wheel Width (In.) | 3 in |
Height (In.) | 20 1/8 in |
Discharge Width (In.) | 3 1/2 in |
Dimension C (In.) | 4 in |
Discharge Height (In.) | 4 in |
Dimension K (In.) | 14 in |
Inlet Diameter | 6 in |
Wheel Diameter | 10 1/2 in |
Wheel Width | 3 in |
Outlet Height | 4 in |
Housing Height | 20 1/8 in |
Outlet Size (H x W) | 4 in x 3 1/2 in |
Housing Depth | 14 in |
Wheel Bore Diameter | 5/8 in |
Overall Height | 20 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 3 1/2 in |
Overall Depth | 14 in |
Housing Width | 15 5/8 in |
Overall Width | 15 5/8 in |
Shaft Diameter | 5/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filtered Return Air Grille, 16.62 X 32.62, White, Steel (4MJT9)
- DAYTON Wheel, Blower Cage, Left (ABW57L)
- DAYTON CO2 Cartridges, Steel, 3-13/32" L, PK12 (491A20)
- ALLANSON 2714-656 12,000V Ignition (2714-656)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DAYTON Blower, 10 9/16in (7D751)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- Dayton Radial Blade Blowers