Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail
Mfr # 33NT10
Zoro # G2098778
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 24V DC
- Output Amps 2.5A
- Mounting DIN Rail
- Case Material Metal Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33NT10
- Zoro # G2098778
- UPC # 190735261286
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 1.97 in |
Depth | 4.13 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 24V DC |
Power Rating | 60W |
Output Amps | 2.5A |
Mounting | DIN Rail |
Case Material | Metal Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Output Noise | Less Than or Equal to 1% |
IP Rating | 20 |
Peak Amps | 3 |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
NEMA Rating | 1 |
Operating Temp. Range | -10 Degrees to 70 Degrees C |
Hold Up Time | Greater Than 20 msec |
Status Indicator | Green DC OK Signal |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.88 in, Width 1.97 in, Depth 4.13 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 3, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 20 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload Class 20 12-18A (MT-32/3D-15S)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO42V09)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Lamp Voltage: 24V AC/DC (M22-LED-B)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 14W, 0.6A, DIN Rail (6EP1331-5BA00)
- Dayton Power Supplies