Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail
Mfr # 33NT20
Zoro # G2098671
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 24V DC
- Output Amps 2.1A
- Mounting DIN Rail
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33NT20
- Zoro # G2098671
- UPC # 190735261385
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 1.26 in |
Depth | 4.02 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 24V DC |
Power Rating | 50W |
Output Amps | 2.1A |
Mounting | DIN Rail |
Case Material | Plastic |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
IP Rating | 20 |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
NEMA Rating | 1 |
Standards | CE EN60950-1, cULus508, EN55022, Meets SEMI F47 (High Line) |
Output Noise | Less Than or Equal to 1% |
Operating Temp. Range | -10 Degrees to 60 Degrees C |
Hold Up Time | Greater Than 16 msec |
Status Indicator | Green DC OK Signal |
Peak Amps | 2.1 |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 24V DC, Power Rating 50W, Output Amps 2.1, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 1.26 in, Depth 4.02 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 2.1, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 16 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Foot Switch 600Vac 5Amp +Options (9002AW134)
- DECORA Switch Qt Wh 15A120/277V (05601-2WS)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- PULS DC Power Supply, 100/240V AC, 5/5.5V DC, 15W, 3.0A, DIN Rail (ML15.051)
- Dayton Power Supplies