Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail
Mfr # 33NT13
Zoro # G2098741
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 24V DC
- Output Amps 10A
- Mounting DIN Rail
- Case Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33NT13
- Zoro # G2098741
- UPC # 190735261316
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 2.36 in |
Depth | 4.45 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 24V DC |
Power Rating | 240W |
Output Amps | 10A |
Mounting | DIN Rail |
Case Material | Metal |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
NEMA Rating | 1 |
Operating Temp. Range | -20 Degrees to 60 Degrees C |
Peak Amps | 15 |
Status Indicator | LED Ok and O/P Monitor Signal |
IP Rating | 20 |
Output Noise | Less Than or Equal to 1% |
Hold Up Time | Greater Than 20 msec |
Standards | cULus508, UL1604 Haz Location CE EN60950-1, EN55022, EN61000-3-2, Meets SEMI F47 (High Line) |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.88 in, Width 2.36 in, Depth 4.45 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 15, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 20 msec, Status Indicator LED Ok and O/P Monitor Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32AA)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80 °C, 24V AC, 120/240V AC (9070T350D23)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK5 (ITCSN-2000-48"-BLACK-5 PCS)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- Dayton Power Supplies