Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 12V DC, 15W, 1.25A, DIN Rail
Mfr # 33NT15
Zoro # G2098726
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 12V DC
- Output Amps 1.25A
- Mounting DIN Rail
- Case Material Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33NT15
- Zoro # G2098726
- UPC # 190735261330
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 0.9 in |
Depth | 4.02 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 12V DC |
Power Rating | 15W |
Output Amps | 1.25A |
Mounting | DIN Rail |
Case Material | Plastic Case |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Operating Temp. Range | -10 Degrees to 60 Degrees C |
IP Rating | 20 |
Peak Amps | 1.25 |
Output Noise | Less Than or Equal to 1% |
NEMA Rating | 1 |
Hold Up Time | Greater Than 16 msec |
Standards | CE EN60950-1, cULus508, EN55022, Meets SEMI F47 (High Line) |
Status Indicator | Green DC OK Signal |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 12V DC, Power Rating 15W, Output Amps 1.25, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.25, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 16 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-GY)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 60W, 2.5A, DIN Rail (33NT10)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail (33NT14)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 36V DC, 360W, 10A (1687B)
- Dayton Power Systems