Shop All DC Permanent Magnet Motors
Dayton
DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC
Mfr # 3XE20
Zoro # G1958126
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/20, 1/9
- Voltage 12/24V DC
- Nameplate RPM 1,725/4,000
- Shaft Dia. 5/16 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3XE20
- Zoro # G1958126
- UPC # 190735295984
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/16 in |
Overall Length | 6 7/16 in |
Shaft Length | 1 1/2 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/20, 1/9 HP, Nameplate RPM 1,725/4,000, Voltage 12/24V DC, 5.1 A Full Load Amps, Non-Standard Frame, Full Load Torque 1.8 in-lb, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 5/16 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Coupling Plug KS4-1/4-I (KS4-1/4-I)
- INA Thrust Washer, Inside Dia. 0.375 In (TWA613-HLA)
- PIX Belt, A Kevlar, 1/2 x 111 in. OC (A109K)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L050 (300L050G)
- DAYTON DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 12VDC (108920.00)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- Dayton DC Motors