Shop All DC Permanent Magnet Motors
Dayton
DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC
Mfr # 4Z144
Zoro # G0788076
original price:
$237.91
10% off
new price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/14, 1/6
- Voltage 12/24V DC
- Nameplate RPM 1,750/4,200
- Shaft Dia. 1/2 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z144
- Zoro # G0788076
- UPC # 190735340080
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 6 3/8 in |
Length Less Shaft | 4 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/14, 1/6 HP, Nameplate RPM 1,750/4,200, Voltage 12/24V DC, 6.9 A Full Load Amps, Non-Standard Frame, Full Load Torque 2.6 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L280)
- BANDO Hp-Sts S8M-1520 Tb, 250-S8M-1520 Hp (250-S8M-1520 HP)
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 12VDC (108920.00)
- BALDOR-RELIANCE Baldor-Reliance Motor VP3326D, .37/.5HP, 1750RPM, DC, D71D, 3336P, TENV, F2 (VP3326D)
- Dayton DC Motors