Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC
Mfr # 23L405
Zoro # G4147991
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8
- Voltage 24V DC
- Nameplate RPM 2920
- Shaft Dia. 7/16 in
- Frame 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L405
- Zoro # G4147991
- UPC # 190735182789
- Country of Origin Korea, Republic of
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/16 in |
Overall Length | 6 7/16 in |
Shaft Length | 13/16 in |
Length Less Shaft | 5 5/8 in |
Description
DC Gearmotor Component Motor, Permanent Split Capacitor, Totally Enclosed Nonventilated, 1/8 HP, Nameplate RPM 2,920, Voltage 24V DC, Full Load Amps 5.6 A, Full Load Torque 2.691 in-lb, NEMA/IEC Frame 90, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 5 5/8 in, Shaft Dia. 7/16 in, Shaft Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Draincock 1/8 Inch Pipe Thread 135 (135)
- PIX PIX, B70/5L730, V-Belt 5/8 X 73 (B70/5L730)
- CENTURY Unit Heater Motor, 1/3 HP, 1075,115 V, 48Y (UH1036V1)
- BANDO TimingBelt, Synchro-Link, Neoprene, 390H075 (390H075G)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2750 rpm, 12VDC (23L404)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 90VDC (4Z528)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-24V-56CB, TENV & TEFC, 56C, 24V, 3/4 HP, 1800 RPM (WPMDC34-18-24V-56CB)
- Dayton DC Permanent Magnet Motors