Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/8 HP, 2750 rpm, 12VDC
Mfr # 23L404
Zoro # G4148000
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8
- Voltage 12V DC
- Nameplate RPM 2750
- Shaft Dia. 7/16 in
- Frame 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L404
- Zoro # G4148000
- UPC # 190735182772
- Country of Origin Korea, Republic of
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/16 in |
Length Less Shaft | 5 5/8 in |
Shaft Length | 13/16 in |
Overall Length | 6 7/16 in |
Details
Item | DC Gearmotor Component Motor |
HP | 1/8 |
Voltage | 12V DC |
Nameplate RPM | 2750 |
Frame | 90 |
Full Load Amps | 10.5 A |
RPM Range | 1801-3000 |
Motor Thermal Protection | None |
Motor Mounting Type | Face |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Stud Quantity | 4 |
Ins. Class | B |
Full Load Torque | 2.777 in-lb |
Motor Bearings | Ball |
Motor Design | DC Permanent Magnet |
Motor Shaft Rotation | CW/CCW |
Max. Ambient Temp. | 40 Degrees C |
Mounting Stud Location | Shaft End |
Standards | cULus (E47479) |
NEMA/IEC Frame | 90 |
Description
DC Gearmotor Component Motor, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/8 HP, Nameplate RPM 2,750, Voltage 12V DC, Full Load Amps 10.5 A, Full Load Torque 2.777 in-lb, NEMA/IEC Frame 90, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 5 5/8 in, Shaft Dia. 7/16 in, Shaft Length 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Technical Grade Lubricant, Aerosol, 16 Oz. (03003)
- LUBRIPLATE Fmo-200-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-060)
- NTN NTN AXK1116, Thrust Needle Roller And Cage Assembly Type Axk 80 Mm Id X 105 Mm Od X 4 Mm W (AXK1116)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DAYTON DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC (CCC-003)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- LEESON Washdown Motor, 1/2 HP, 90VDC (108226.00)
- Dayton DC Motors