Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC
Mfr # 4Z140
Zoro # G1149294
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/8
- Voltage 90V DC
- Nameplate RPM 1,800
- Shaft Dia. 1/2 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4Z140
- Zoro # G1149294
- UPC # 190735340059
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 1 1/2 in |
Overall Length | 8 3/8 in |
Length Less Shaft | 6 7/8 in |
Bolt Circle Dia. | 5 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/8 HP, Nameplate RPM 1,800, Voltage 90V DC, 1.50 A Full Load Amps, Non-Standard Frame, Full Load Torque 4.4 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 89259337 / INGERSOLL RAND (B1SA0001177)
- BREEZE Hose Clamp, Liner, SAE 10, Zinc, PK10 (9210H)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM2511T)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC (3XE21)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 2850 rpm, 24VDC (23L377)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- Dayton DC Permanent Magnet Motors