Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC
Mfr # 4Z143
Zoro # G2210424
original price:
$242.80
10% off
new price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4, 1/7
- Voltage 12/24V DC
- Nameplate RPM 1,750/3,900
- Shaft Dia. 1/2 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z143
- Zoro # G2210424
- UPC # 190735340073
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 8 3/8 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 6 7/8 in |
Bolt Circle Dia. | 5 15/16 in |
Manufacturers Warranty Length | 1 yr |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/4, 1/7 HP, Nameplate RPM 1,750/3,900, Voltage 12/24V DC, 14.0 A Full Load Amps, Non-Standard Frame, Full Load Torque 5.6 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2750 rpm, 12VDC (23L404)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC (4Z380A)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC (23L405)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC (2M168A)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- LEESON Sub-Fractional Motor, 1,750 RPM, 1.8 A (M1120042.00)
- Dayton DC Permanent Magnet Motors