Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 90VDC
Mfr # 4Z528
Zoro # G1312656
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 1/6
- Voltage 90V DC
- Nameplate RPM 1,800
- Shaft Dia. 1/2 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z528
- Zoro # G1312656
- UPC # 190735340844
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 3/8 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 7 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/6 HP, Nameplate RPM 1,800, Voltage 90V DC, 1.80 A Full Load Amps, Non-Standard Frame, Full Load Torque 5.6 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (3/8 FF-SS)
- MAXIM UNIVERSAL JOINT ASSEMBLIES (STANDARD SERIES): 1’’ X 1’’ I.D., 1/4’’ KEYWAY (133016)
- MASTER PNEUMATIC SHUTTLE VALVE 1/4 (SV20-2T)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 24 In Stroke (218-326)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TENV, 1/2 HP, 1800 rpm, 12VDC (108920.00)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- LEESON DC Permanent Magnet Motor, 8.6A, 180VDC (108266.00)
- Dayton DC Permanent Magnet Motors