Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/53 HP, 2500 rpm, 90VDC
Mfr # 3XE21
Zoro # G1449621
original price:
$276.56
18% off
new price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/53
- Voltage 90V DC
- Nameplate RPM 2,500
- Shaft Dia. 1/4 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3XE21
- Zoro # G1449621
- UPC # 190735295991
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/4 in |
Overall Length | 5 15/16 in |
Shaft Length | 1 1/2 in |
Length Less Shaft | 4 7/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/53 HP, Nameplate RPM 2,500, Voltage 90V DC, 0.30 A Full Load Amps, Non-Standard Frame, Full Load Torque 0.5 in-lb, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Shaft Dia. 1/4 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Brush Type External, Overall Length 5 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- MCGILL CF Series, Cam Follower, #CF1B (CF1B)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DAYTON DC Motor, PM, TEFC, 2 HP, 1750 rpm, 180VDC (4Z380A)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- Dayton DC Permanent Magnet Motors