Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/35 HP, 2350 rpm, 12VDC
Mfr # CCC-003
Zoro # G2856506
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/35
- Voltage 12V DC
- Nameplate RPM 2,350
- Shaft Dia. 1/4 in
- Frame Non-Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # CCC-003
- Zoro # G2856506
- UPC # 190735290989
- Country of Origin Mexico
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/4 in |
Body Dia. | 3 7/32 in |
Sheath Dia. | 1/2 in |
Shaft Length | 1 in |
Length Less Shaft | 3 7/8 in |
Overall Length | 4 7/8 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/35 HP, Nameplate RPM 2,350, Voltage 12V DC, 3.8 A Full Load Amps, Non-Standard Frame, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Stud, Shaft Dia. 1/4 in, Motor Bearings Sleeve, Shaft Length 1 in, Overall Length 4 7/8 in, Length Less Shaft 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- PIX Belt, BX Cogged, 21/32 x 69 in. OC (BX66)
- EZO Ball Bearing, 0.3125in Dia, 62 lb, Flanged (SFR1810ZZA3MC3SRL)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC (23L378)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2750 rpm, 12VDC (23L404)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- LEESON Sub-Fractional Motor, 3,500 RPM, 1.5 A (M1120059.00)
- Dayton DC Motors