Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/30 HP, 3000 rpm, 90VDC
Mfr # 23L378
Zoro # G4148140
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/30
- Voltage 90V DC
- Nameplate RPM 3000
- Shaft Dia. 5/16 in
- Frame 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23L378
- Zoro # G4148140
- UPC # 190735182529
- Country of Origin Korea, Republic of
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/16 in |
Length Less Shaft | 4 3/4 in |
Overall Length | 5 1/4 in |
Shaft Length | 9/16 in |
Description
DC Gearmotor Component Motor, DC Permanent Magnet, Totally Enclosed Nonventilated, 1/30 HP, Nameplate RPM 3,000, Voltage 90V DC, Full Load Amps 0.5 A, Full Load Torque 0.694 in-lb, NEMA/IEC Frame 80, Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Length Less Shaft 4 3/4 in, Shaft Dia. 5/16 in, Shaft Length 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH V450 HD Portable Compressor (41010)
- SPEEDAIRE Filter Element (4ZK45)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (056C34F5302)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- DAYTON DC Motor, PM, TEFC, 1/4 HP, 1750 rpm, 90VDC (2M167A)
- DAYTON DC Motor, PM, TENV, 1/18 HP, 1800 rpm, 90VDC (4Z141)
- DAYTON DC Motor, PM, TENV, 1/27 HP, 1800 rpm, 90VDC (3XE22)
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC (108020.00)
- Dayton DC Permanent Magnet Motors